OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
Osborn Crimped Cup Brush
See technical informationSee documentsReferences
Osborn:0028-600041 ZT00
Rubix:060091

Documents
Product details : OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
Multi-purpose cup brushes are for use in electric and air tools. They are ideally suited for the removal of burrs, rust and paint from larger surfaces.Shank diameter 6mm
Strengths
They are ideally suited for the removal of burrs, rust and paint from larger surfaces
Applications
Ideally suited for the removal of burrs, rust and paint from larger surfaces
Technical specifications
Attributes
| Wire | brass coated steel |
|---|---|
| Brush diameter | 50 mm |
| Application | the removal of burrs, rust and paint from larger surfaces |
| Speed | 4500 rpm |
| Diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 1.80 excl. VAT
/ Each
£ 2.16 incl. VAT
- In stock: Next day delivery









