Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
Circular abrasive brush Osborn
References
osborn:
9906-015.058
rubix:
295A1798
manufacturer :
9906015058
ean:
4013349305763
Product details
Technical specifications
Product details : OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
254
x
255
mm
Logistic Weight
948,53
g
Diameter
250
mm
Reaming diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.50
excl. VAT
/
Each
£
149.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
OSBORN 0008-600063 ZT00 T BRUSH 60 X 6 X 6MM SHANK 0.3MM WIRE 600063
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
ROEBUCK 0001152133 3 ROW 25MM WIRE BRUSH 0.35MM
OSBORN ROTARY WIRE WHEEL 75MM DIA X 10MM THICK X 6MM SHANK 600075
OSBORN 0002-653151 7 STEEL TWIST KNOW WIRE BRUSH
OSBORN 0002631351 WHEEL BRUSH KNOTTED WIRE S/S D115
NORTON 66254406255 BRUSHES BENCH GRINDER INDUSTRIAL
ROEBUCK BB6 BATTERY BRUSH 6 INCH LONG
OSBORN MICROABRASIVE TUBE BRUSH 13MM X 600G ALUMONIUM OXIDE 056438
ROEBUCK DC2P DECARBONISING ROTARY BRUSH 7/8 INCH DIAMETER POINTED
OSBORN NOVOFLEX BRUSH 25.4MM HOLE SIZE X 240G 9907077266
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
OSBORN 2202631351 WHEEL BRUSH KNOTTED WIRE S/S D125