Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Bottle brushes
Sleeve bottle brush
"OSBORN 0002808132 TUBE B D32X 100X160 CR-STW 030 G1/2"""
"OSBORN 0002808132 TUBE B D32X 100X160 CR-STW 030 G1/2"""
Sleeve bottle brush Osborn
References
osborn:
0002-808.132
rubix:
80373880
manufacturer :
0002808132
ean:
4013349114952
Product details
Technical specifications
Product details : "OSBORN 0002808132 TUBE B D32X 100X160 CR-STW 030 G1/2"""
Technical specifications
Attributes
Logistic Weight
74,01
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.28
excl. VAT
/
Each
£
14.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORNUNIP 12MM WIRE BRUSH 0003816212
OSBORN 0003-816.310 0003816310 BRUSH 10MM S/STEEL PIPE FA0018
OSBORN 0003-816.204 0003816204 PIPE CLEANING BRUSH
OBSORN 0003816825 NYLON BRUSH 25 X 100 X 300 NM 035 Q20
OSBORN 0003056409 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D2.2
OSBORN 25MMBRUSH PLAINSTEEL 0002-816225
OSBORN 0003810150 TUBE B. D50X100X160 STR-STW 030 G1/2
OSBORN 15MMBRUSH PLAINSTEEL 0002-816215
0003-816-818 CANNING BRUSH
OSBORN 0003810138 STEEL WIRE TUBE BRUSH D38X100X160 BSW
OSBORN 0003056428 MICRO-ABRASIVE TUBE BRUSH AO 600 GRIT D5.5
0003-816512 APERTURE BRASS BRUSH
OSBORN BRASSBB 10X100X300MM 0003-816510
OSBORN 0003816506 CLEANING BRUSH D6X100X320
OSBORN 6MM NYLON BRUSH 0003-816806