Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing punch
RIGID 38063 612M 12MM SS BENDER
RIGID 38063 612M 12MM SS BENDER
Plumbing punch Ridgid
References
ridgid:
38063
rubix:
80089531
ean:
0095691380630
Technical specifications
Diameter
12
mm
Weight
2.76
kg
Product details
Technical specifications
Product details : RIGID 38063 612M 12MM SS BENDER
Technical specifications
Attributes
Diameter
12
mm
Weight
2.76
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
308.18
excl. VAT
/
Each
£
369.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
6710370 GEDORE FLAT NOSED PLIERS
RIDGID 38038 8MM PIPE BENDER 608M
ROEBUCK 59-620-007 MAGNIFIER 65MM DIA 7 X MAG
ROEBUCK ELECTRO-MC-19693 10X MAGNIFIER 59-600-010
RIDGID 38048 1/2 CAPACITY TUBING BENDER
ROEBUCK 59-660-010 OPTICAL LOUPE X 10 WITH SCALE
ROEBUCK ELECTRO-MC-19692-2 DBL/FOLD LENS X 10 AND X 15 MAGNIFIER 59-60
GEDORE 242322 PIPE BENDING PLIERS WITH ROLLER
ROEBUCK 59-615-455 ILLUMINATED EYE GLASSES
ROEBUCK 59-680-010 MAGNIFIER X4 MAG BLACK
ROEBUCK 59-620-005 MAGNIFIER 75MM DIA 5X MAG
PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,
RIGID 38058 610M 10MM SS BENDER
ROEBUCK 3718-N INSPECTION MIRROR
ROEBUCK 59-685-020 INSPECTION MIRROR 20MM DIAMETER