Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing punch
ROEBUCK 59-680-010 MAGNIFIER X4 MAG BLACK
ROEBUCK 59-680-010 MAGNIFIER X4 MAG BLACK
Plumbing punch Unbranded
References
unbranded:
59-680-010
rubix:
1370742
Product details
Technical specifications
Product details : ROEBUCK 59-680-010 MAGNIFIER X4 MAG BLACK
High quality polycarbonate bi-aspheric lens. 32mm diameter. 3x magnification. Protective cover splits and slides open to be used as handles. Available in two colours, black or blue.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 59-620-007 MAGNIFIER 65MM DIA 7 X MAG
RIDGID 38053 10MM PIPE BENDER 610M
RIGID 38063 612M 12MM SS BENDER
ROEBUCK 59-685-020 INSPECTION MIRROR 20MM DIAMETER
GEDORE 241500 UNIVERSAL PIPE BENDING PLIERS
ROEBUCK 3718-N INSPECTION MIRROR
RIGID 38058 610M 10MM SS BENDER
RIDGID 38038 8MM PIPE BENDER 608M
RIDGID 38048 1/2 CAPACITY TUBING BENDER
6710370 GEDORE FLAT NOSED PLIERS
GEDORE 242322 PIPE BENDING PLIERS WITH ROLLER
ROEBUCK 59-660-010 OPTICAL LOUPE X 10 WITH SCALE
ROEBUCK 59-620-005 MAGNIFIER 75MM DIA 5X MAG
ROEBUCK ELECTRO-MC-19693 10X MAGNIFIER 59-600-010
ROEBUCK ELECTRO-MC-19692-2 DBL/FOLD LENS X 10 AND X 15 MAGNIFIER 59-60