Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing punch
ROEBUCK ELECTRO-MC-19693 10X MAGNIFIER 59-600-010
ROEBUCK ELECTRO-MC-19693 10X MAGNIFIER 59-600-010
Plumbing punch Unbranded
References
unbranded:
59-600-010
rubix:
2017391
Product details
Technical specifications
Product details : ROEBUCK ELECTRO-MC-19693 10X MAGNIFIER 59-600-010
This compact magnifier is supplied with a single lens housed in a black anodised body and can be swivelled inside a polished chrome outer case to protect the lens.
Specification:
Lens diameter 14mm, magnification 10X.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.44
excl. VAT
/
Each
£
10.13
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 59-615-455 ILLUMINATED EYE GLASSES
ROEBUCK ELECTRO-MC-19692-2 DBL/FOLD LENS X 10 AND X 15 MAGNIFIER 59-60
ROEBUCK 59-685-020 INSPECTION MIRROR 20MM DIAMETER
RIDGID 38053 10MM PIPE BENDER 610M
ROEBUCK 59-620-007 MAGNIFIER 65MM DIA 7 X MAG
ROEBUCK 59-660-010 OPTICAL LOUPE X 10 WITH SCALE
RIDGID 38038 8MM PIPE BENDER 608M
RIGID 38058 610M 10MM SS BENDER
RIDGID 38048 1/2 CAPACITY TUBING BENDER
PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,
ROEBUCK 3718-N INSPECTION MIRROR
GEDORE 242322 PIPE BENDING PLIERS WITH ROLLER
RIGID 38063 612M 12MM SS BENDER
ROEBUCK 59-620-005 MAGNIFIER 75MM DIA 5X MAG
GEDORE 241500 UNIVERSAL PIPE BENDING PLIERS