GEDORE 242322 PIPE BENDING PLIERS WITH ROLLER


Pipe bending pliers with roller and plastic slide

References
gedore:242322
rubix:399A5450
manufacturer :4565270
ean:4017981242363
brand logo
brand logo
Technical specifications
Diameter22 mm
Length820 mm
Weight4.2 kg
See all Specifications

Product details : GEDORE 242322 PIPE BENDING PLIERS WITH ROLLER


Dimensions of 10 to 22 mm Ø up to 90 °. For flexible steel and stainless steel pipe (up to max. 18 x 1.5 mm), soft (also with heat-insulation) and semi-hard copper pipe EN 1057. For universal use - with roller and plastic slide (interchangeable). Blue lacquered.

Technical specifications


Attributes
Logistic Weight4180 g
Diameter22 mm
Length820 mm
Weight4.2 kg
Show UNSPSC/ECL@SS
£ 253.72 excl. VAT
/ Each
£ 304.46 incl. VAT
  • Usually arrives within 14 working days