Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing punch
RIDGID 38048 1/2 CAPACITY TUBING BENDER
RIDGID 38048 1/2 CAPACITY TUBING BENDER
Plumbing punch Ridgid
References
ridgid:
38048
rubix:
80110779
ean:
0095691380487
Technical specifications
Diameter
12.7
mm
Weight
2.76
kg
Product details
Technical specifications
Product details : RIDGID 38048 1/2 CAPACITY TUBING BENDER
Technical specifications
Attributes
Diameter
12.7
mm
Weight
2.76
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.24
excl. VAT
/
Each
£
391.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 241500 UNIVERSAL PIPE BENDING PLIERS
ROEBUCK 3718-N INSPECTION MIRROR
ROEBUCK ELECTRO-MC-19693 10X MAGNIFIER 59-600-010
ROEBUCK 59-685-020 INSPECTION MIRROR 20MM DIAMETER
RIDGID 38053 10MM PIPE BENDER 610M
ROEBUCK 59-680-010 MAGNIFIER X4 MAG BLACK
6710370 GEDORE FLAT NOSED PLIERS
ROEBUCK 59-660-010 OPTICAL LOUPE X 10 WITH SCALE
RIGID 38063 612M 12MM SS BENDER
RIGID 38058 610M 10MM SS BENDER
ROEBUCK 59-620-005 MAGNIFIER 75MM DIA 5X MAG
ROEBUCK 59-615-455 ILLUMINATED EYE GLASSES
GEDORE 242322 PIPE BENDING PLIERS WITH ROLLER
RIDGID 38038 8MM PIPE BENDER 608M
ROEBUCK 59-620-007 MAGNIFIER 65MM DIA 7 X MAG