Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing punch
ROEBUCK 3718-N INSPECTION MIRROR
ROEBUCK 3718-N INSPECTION MIRROR
Plumbing punch Unbranded
References
unbranded:
INSPECTION MIRROR
rubix:
030617
Product details
Technical specifications
Product details : ROEBUCK 3718-N INSPECTION MIRROR
Mirror diameter 1-1/4, handle length 6 in, ball joint mounting for easy adjustment, complete with pocket clip.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.10
excl. VAT
/
Each
£
13.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK ELECTRO-MC-19692-2 DBL/FOLD LENS X 10 AND X 15 MAGNIFIER 59-60
RIDGID 38053 10MM PIPE BENDER 610M
PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,
ROEBUCK ELECTRO-MC-19693 10X MAGNIFIER 59-600-010
ROEBUCK 59-685-020 INSPECTION MIRROR 20MM DIAMETER
ROEBUCK 59-620-007 MAGNIFIER 65MM DIA 7 X MAG
ROEBUCK 59-680-010 MAGNIFIER X4 MAG BLACK
ROEBUCK 59-620-005 MAGNIFIER 75MM DIA 5X MAG
ROEBUCK 59-660-010 OPTICAL LOUPE X 10 WITH SCALE
6710370 GEDORE FLAT NOSED PLIERS
RIGID 38058 610M 10MM SS BENDER
RIDGID 38048 1/2 CAPACITY TUBING BENDER
RIGID 38063 612M 12MM SS BENDER
RIDGID 38038 8MM PIPE BENDER 608M
GEDORE 242322 PIPE BENDING PLIERS WITH ROLLER