Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
SANDVIK A328-063Q19-13M MILLCUTTER SIDE&FACEMILLS 5722492
SANDVIK A328-063Q19-13M MILLCUTTER SIDE&FACEMILLS 5722492
Countersinking miller Sandvik Coromant
References
sandvik coromant:
A328-063Q19-13M
rubix:
318A2709
manufacturer :
5722492
Product details
Technical specifications
Product details : SANDVIK A328-063Q19-13M MILLCUTTER SIDE&FACEMILLS 5722492
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
537.73
excl. VAT
/
Each
£
645.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 10.5 855300
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 12.5 8.4 855308
ROBERTCHAR 5845-6.0-90 BSA PILOT COUNTERSUNK M6.0-90DEG
ROBERTCHAR 5845-8.0-90 BSA PILOT COUNTERSUNK M8.0-90DEG
LINEAR TOOLS COUNTERBORE M12 20.0 X 14.0 X 12.5MM
SANDVIK A328-044B19-13M MILLCUTTER SIDE&FACEMILLS 5722491
ROEBUCK HSS COUNTERSUNK 12.4MM
SANDVIK 327-12B42EC-06 WELDON TO COROMILL 327 ADAPTOR 5758727
SANDVIK A327-16B42EC-14 MILLCUTTER SIDE&FACEMILLS 5722538
SANDVIK A327-16B60EC-14 MILLCUTTER SIDE&FACEMILLS 5722553
SANDVIK A328-039B19-13M MILLCUTTER SIDE&FACEMILLS 5722489
SANDVIK A327-16B85EC-12 MILLCUTTER SIDE&FACEMILLS 5722482
ROBERTCHAR 5845-8.0-100 BSA PILOT COUNTERSUNK M8.0-100DEG
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 10.0 855306
ROEBUCK HSS COUNTERSUNK 10.4MM