Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET CLASS 2 ER40 26.0 MM 868541
CUTLINE COLLET CLASS 2 ER40 26.0 MM 868541
Collet er40 class 2
References
giss cutline:
868541
rubix:
868541
ean:
3660338223402
Technical specifications
Diameter
26
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET CLASS 2 ER40 26.0 MM 868541
Technical specifications
Attributes
Diameter
26
mm
Pincer/pliers
ER40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.50
excl. VAT
/
Each
£
16.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK 393.14-20 090 ER COLLET 5760502
SANDVIK 393.14-32 200 ER COLLET 5760537
39314110550-SVIK HOLDING TOOLS
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
SANDVIK 393.15-25 16 COLLET 5966304
CUTLINE COLLET PRECISION ER32+ 7.0 MM 868628
SANDVIK 393.15-16 08 5966289
OMEGAPROD OM32987 ER40 TAPPING COLLET 16 DIA 12 SQUARE
OMEGAPROD OM32329 ER40-05 STANDARD COLLET COLLET ER40 472E 5-4MM
OMEGAPROD OM32080 ER16-09 STANDARD COLLET COLLET ER16 426E 9-8MM
OMEGAPROD OM32127 ER16-095 ULTRA PRECISION COLLET
SANDVIK 393.14-11 D045X034 5760413
3931440240-SVIK COLLET DIN 6499
39314160200-SVIK HOLDING TOOLS
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 10X8 868689