Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
ROEBUCK 023991 EMERGENCY COLLET NYL
ROEBUCK 023991 EMERGENCY COLLET NYL
ER pincer Unbranded
References
unbranded:
023991
rubix:
023991
Product details
Technical specifications
Product details : ROEBUCK 023991 EMERGENCY COLLET NYL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.03
excl. VAT
/
Each
£
25.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
OMEGAPROD OM32329 ER40-05 STANDARD COLLET COLLET ER40 472E 5-4MM
3931432050-SVIK COLLET DIN 6499
SANDVIK A393.15-255/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966360
SANDVIK 393.14-20 100 ER COLLET 5760505
SANDVIK 393.15-25 12 ER COLLET 5966302
SANDVIK A393.14-20-8NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722935
SANDVIK 393.14-32 120 ER COLLET 5760572
CUTLINE COLLET ER11 3.0 MM 868439
SANDVIK 393.14-20 D070X055 5760410
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
OMEGAPROD OM32322 ER32-20 ULTRA PRECISION COLLET
SANDVIK A393.15-16 3/8 5966352
OMEGAPROD OM32319 ER32-17 ULTRA PRECISION COLLET
OMEGAPROD OM32035 ER11-035 STD COLLET 3.5-3.0 MM