Insert drill bodies Mitsubishi Materials
Drilling diameter | 30 mm |
---|---|
Apparent length | 157 mm |
Tail diameter | 32 mm |
Drilling diameter | 30 mm |
---|---|
Apparent length | 157 mm |
Tail diameter | 32 mm |
Ratio of length to drilling diameter | 5xD |
Tail length | 55 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days