SANDVIK RA390-127R38-18M MILLCUTTER SIDE&FACEMILLS 5740246
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA390-127R38-18M
Rubix:317A5984
Manufacturer :5740246



Product details : SANDVIK RA390-127R38-18M MILLCUTTER SIDE&FACEMILLS 5740246
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 38.1 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
Show UNSPSC/ECL@SS
£ 1,302.40 excl. VAT
/ Each
£ 1,562.88 incl. VAT
- Usually arrives within 14 working days
