SANDVIK N331.32-200S50LM17.50 5738529
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:N331.32-200S50LM17.50
Rubix:286A7278
Manufacturer :5738529



Product details : SANDVIK N331.32-200S50LM17.50 5738529
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Z | 6 mm |
| Tail diameter | 50 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 19.5 mm |
Show UNSPSC/ECL@SS
£ 2,622.07 excl. VAT
/ Each
£ 3,146.48 incl. VAT
- Usually arrives within 14 working days
