Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 1.2 mm |
---|---|
Thread | 0.35 mm |
Length/Diameter comparison of the thread | 31.52 mm |
Diameter | 1.2 mm |
---|---|
Thread | 0.35 mm |
Length/Diameter comparison of the thread | 31.52 mm |
Length of cut | 37.82 mm |
Type of tail | Cylindrical |
Tail diameter | 3 mm |
Number of teeth | 3 |
Usually arrives within 14 working days