Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 4.85 mm |
---|---|
Length/Diameter comparison of the thread | 11.62 mm |
Length of cut | 56.36 mm |
Diameter | 4.85 mm |
---|---|
Length/Diameter comparison of the thread | 11.62 mm |
Length of cut | 56.36 mm |
Type of tail | Cylindrical |
Tail diameter | 6 mm |
Number of teeth | 3 |
Usually arrives within 14 working days