Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 16 mm |
---|---|
Length/Diameter comparison of the thread | 1.93 mm |
Length of cut | 30.8 mm |
Diameter | 16 mm |
---|---|
Length/Diameter comparison of the thread | 1.93 mm |
Length of cut | 30.8 mm |
Type of tail | WELDON |
Total length | 92 mm |
Tail diameter | 16 mm |
Number of teeth | 5 |
Usually arrives within 14 working days