Thread Milling Cutter
Threading | M10 |
---|---|
Diameter | 8 mm |
Length of cut | 16.5 mm |
Threading | M10 |
---|---|
Diameter | 8 mm |
Length of cut | 16.5 mm |
Type of tail | Cylindrical |
Total length | 63 mm |
Tail diameter | 8 mm |
Number of teeth | 5 |
Material | Carbide |
Coating | TAX (TiAlN) |
Usually arrives within 14 working days