DORMER J2354.8-20 6821334


Solid carbide thread-cutting millers Dormer

References
dormer:J2354.8-20
rubix:376A2630
ean:7320760689127
brand logo
brand logo
Technical specifications
Length of cut14 mm
Total length57 mm
Tail diameter6 mm
See all Specifications

Product details : DORMER J2354.8-20 6821334


Technical specifications


Attributes
Length of cut14 mm
Total length57 mm
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 107.54 excl. VAT
/ Each
£ 129.05 incl. VAT
  • Usually arrives within 14 working days