SANDVIK R390-080Q27-17H 390 SQUARE SHOULDER MILLING CUTTER 5745531


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-080Q27-17H
rubix:1042354
manufacturer :5745531
brand logo
brand logo
Technical specifications
Diameter80 mm
Z8 mm
Tail diameter27 mm
See all Specifications

Product details : SANDVIK R390-080Q27-17H 390 SQUARE SHOULDER MILLING CUTTER 5745531


Technical specifications


Attributes
Diameter80 mm
Z8 mm
Tail diameter27 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 627.95 excl. VAT
/ Each
£ 753.54 incl. VAT
  • Usually arrives within 14 working days