• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
SANDVIK R416.7-0750-25-01 5747336

SANDVIK R416.7-0750-25-01 5747336


Trepanning miller Sandvik Coromant

References
sandvik coromant:R416.7-0750-25-01
rubix:286A7474
manufacturer :5747336
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R416.7-0750-25-01 5747336


Technical specifications


Attributes
No attributes to display for this product
£ 1,209.90 excl. VAT
/ Each
£ 1,451.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ARMEG PCH025 25MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)25 MMSTARRETT HOLESAW KIT GENERAL PURPOSE KFC14021ARMEG PCH060 60MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6STARRETT SDS ARBOR A1-1SANDVIK R416.7-0700-25-01 5747300ARMEG CH051 51MM HSS HOLESAW (DIA)51 MMSANDVIK R416.7-0800-25-01 5747340ARMEG CH073 73MM HSS HOLESAW (DIA)73 MMARMEG PCH114 114MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)114 MMSTARRETT SDS HOLE SAW ARBOR A2-1 32-152MM (1.1/4 - 6 INCH)ARMEG CH102 102MM HSS HOLESAW (DIA)102 MMSANDVIK R416.7-0600-25-01 CORODRILL 880 5748190ARMEG PCH064 64MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6ARMEG PCH102 102MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)ARMEG PCH076 76MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories