Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
Trepanning miller
Filter Options
CATEGORIES
Trepanning miller (15)
Brand
Facom
(12)
Irwin
(1)
Starrett
(2)
CONFIRM
6 Product(s) with 15 variant(s):
Relevance
starrett:
A2-1
rubix:
1265839
STARRETT SDS HOLE SAW ARBOR A2-1 32-152MM (1.1/4 - 6 INCH)
Body material
:
HSS
£
39.60
excl. VAT
/
Each
Delivery within 10-15 business days
starrett:
A1-1
rubix:
1265838
STARRETT SDS ARBOR A1-1
Body material
:
HSS
£
20.97
excl. VAT
/
Each
Delivery within 10-15 business days
facom:
230
rubix:
155A2901
ean:
3148511543009
FACOM 3/8M-1/2F ADAPTOR 230
Body material
:
Non-Metallic and other materials
£
26.17
excl. VAT
/
Each
Delivery within 10-15 business days
facom:
609A.22
rubix:
1235118
ean:
3148511887257
FACOM HOLESAW 609A.22
Diameter
:
22 mm
£
22.21
excl. VAT
/
Each
Delivery within 10-15 business days
Show 10 variant(s) for this product
irwin:
10502821
rubix:
1322269
ean:
5706915928211
IRWIN BLUE GROOVE FLAT BIT 35 X 152MM 10502821
Diameter
:
4 mm
£
8.49
excl. VAT
/
Each
Delivery within 10-15 business days
facom:
609A.J1
rubix:
1235146
ean:
3148511886052
FACOM DEBURRING SET 609A.J1
£
295.12
excl. VAT
/
Each
Delivery within 10-15 business days
Related Categories
Trepanning miller