Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
ARMEG PCH064 64MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
ARMEG PCH064 64MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
Holesaws
References
armeg:
PCH064
rubix:
234A9439
Technical specifications
Diameter
64
mm
Body material
Cobalt variants
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PCH064 64MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
64mm CVP - Cobalt Vari-PItch Holesaws (L)12.5 mm x (Dia)64 mm
Technical specifications
Attributes
Diameter
64
mm
Body material
Cobalt variants
Length of cut
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.50
excl. VAT
/
Each
£
21.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG PCH016 16MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)16 MM
ACEL 51MM CVP HOLESAW AC0431
ARMEG CH102 102MM HSS HOLESAW (DIA)102 MM
ARMEG 111MM FLOOR CUTTER SET SBC111SET
ARMEG PCH073 73MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH044 44MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)44 MM
SANDVIK R416.7-0850-25-01 5747343
ARMEG CH051 51MM HSS HOLESAW (DIA)51 MM
SANDVIK R416.7-0800-25-01 5747340
FACOM HOLESAW 609A.65
ARMEG PCH089 89MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)89 MM
ARMEG CH032 32MM HSS HOLESAW (DIA)32 MM
ARMEG PCH076 76MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH060 60MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
ARMEG PCH067 67MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6