Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
ARMEG PCH076 76MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH076 76MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
Holesaws
References
armeg:
PCH076
rubix:
234A9443
Technical specifications
Diameter
76
mm
Body material
cobalt variants
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PCH076 76MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
76mm CVP - Cobalt Vari-PItch Holesaws (L)12.5 mm x (Dia)76 mm
Technical specifications
Attributes
Diameter
76
mm
Body material
cobalt variants
Length of cut
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.67
excl. VAT
/
Each
£
22.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG CH025 25MM HSS HOLESAW (DIA)25 MM
ROEBUCK 866803 TILE DRILL BIT DIAMETER 8 MM
ARMEG PCH114 114MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)114 MM
ARMEG CH064 64MM HSS HOLESAW (DIA)64 MM
FACOM HOLESAW 609A.65
ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
ARMEG PCH102 102MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)
ARMEG CH051 51MM HSS HOLESAW (DIA)51 MM
ARMEG PCH127 127MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)127 MM
ARMEG CH032 32MM HSS HOLESAW (DIA)32 MM
SANDVIK R416.7-0700-25-01 5747300
ARMEG PCH152 152MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)152 MM
ARMEG PCH057 57MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.8 MM X (DIA)5
ARMEG CH073 73MM HSS HOLESAW (DIA)73 MM
SANDVIK R416.7-0600-25-01 CORODRILL 880 5748190