Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-06.200D1-WJ30RE SOLID CARBIDE DRILL 7287799
TITEX DC150-05-06.200D1-WJ30RE SOLID CARBIDE DRILL 7287799
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-06.200D1-WJ30RE
rubix:
2593256
manufacturer :
7287799
ean:
4031132401645
Technical specifications
Drilling diameter
6.2
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-06.200D1-WJ30RE SOLID CARBIDE DRILL 7287799
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2441in
Technical specifications
Attributes
Drilling diameter
6.2
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.47
excl. VAT
/
Each
£
92.96
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05514 004.400 RATIO DRILL SOLID CARBIDE 4.400 MM 3XD DIN 6537K
GUHRING 05511 018.900 RATIO DRILL/COOLING SOLID CARBIDE 18.900MM
SANDVIK 860.1-1100-052A1-GMX1BM SC DRILLS CORODRILL 7781732
SANDVIK 863.1-0794-032A1-NH10F SC DRILLS CORODRILL 6882093
SANDVIK 860.1-0700-024A1-PMP1BM SC DRILLS CORODRILL 8151223
SANDVIK 860.1-1450-060A1-GMX1BM SC DRILLS CORODRILL 7781750
SANDVIK 460.1-0595-045A1-XMGC34 SC DRILLS CORODRILL 460 6422542
SANDVIK 860.1-1469-044A1-PMP1BM SC DRILLS CORODRILL 8151452
SANDVIK 860.1-0794-064A1-NMH10F SC DRILLS LONG AND MICRO 6253770
SANDVIK 860.1-0556-028A1-SDS2BM SC DRILLS CORODRILL 8421054
SANDVIK 860.1-0680-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781454
SANDVIK R840-1180-70-A1A 1220 5747558
DOR R454 35/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DOR CARB TIN CDX DRILL 7/16
GUHRING 05511 017.700 RATIO DRILL/COOLING SOLID CARBIDE 17.700MM