Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0390-012A0-GMX1BM SC DRILLS CORODRILL 7781568
SANDVIK 860.1-0390-012A0-GMX1BM SC DRILLS CORODRILL 7781568
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0390-012A0-GM X1BM
rubix:
317A8304
manufacturer :
7781568
ean:
7323224675445
Product details
Technical specifications
Product details : SANDVIK 860.1-0390-012A0-GMX1BM SC DRILLS CORODRILL 7781568
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.90
excl. VAT
/
Each
£
98.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287882
SANDVIK 460.1-0910-046A1-XM GC34 SOLID CARBIDE DRILL 6240985
GUHRING 05511 010.100 RATIO DRILL/COOLING SOLID CARBIDE 10.100MM
SANDVIK R840-1020-30-A1A 1220 5748117
TITEX DC150-05-11.300D1-WJ30RE SOLID CARBIDE DRILL 7287848
GUHRING 05514 004.600 RATIO DRILL SOLID CARBIDE 4.600MM
CUTLINE 862477 CARBID DRILL 12XD WITH THROUGH COOLANT OZMD MM 10.5
DORMER R45915.1 6719105
DORMER R4579.6 DRILL 9.60 MM 5980195
TITEX A1276TFL-3.3 DRILLS SOLID CARBID TYPE N 5061427
TITEX DC150-03-13.500A1-WJ30RE SOLID CARBIDE DRILL 6968861
CUTLINE 893105 SCD08-08.20I1 CUPMM - CARB. DRILL D8.2 INT. COOLING 8XD
SANDVIK R840-0400-30-A1A1220 SC DRILLS CORODRILL 5747953
DOR CARB TIN CDX DRILL 10.4
GUHRING 05510 004.500 RATIO DRILL/COOLING SOLID CARBIDE 4.500MM