Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-05.550A1-WJ30TA DRILLS8-12 X DC PERFORM 6618779
TITEX DC150-12-05.550A1-WJ30TA DRILLS8-12 X DC PERFORM 6618779
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-05.550A1-WJ30TA
rubix:
275A8051
manufacturer :
6618779
ean:
4031132371726
Technical specifications
Drilling diameter
5.556
mm
Total length
121
mm
Product details
Technical specifications
Product details : TITEX DC150-12-05.550A1-WJ30TA DRILLS8-12 X DC PERFORM 6618779
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2185in
Technical specifications
Attributes
Drilling diameter
5.556
mm
Total length
121
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0873-065A1-XMGC34 SC DRILLS CORODRILL 460 6422571
TITEX A1263-1.3 DRILLS SOLID CARBID TYPE N 5061120
TITEX DC150-05-13.000D1-WJ30RE SOLID CARBIDE DRILL 7287862
SANDVIK 861.1-0397-060A1-GMGC34 SC DRILLS LONG AND MICRO 6150961
SANDVIK R840-1260-50-A0A1220 SC DRILLS CORODRILL 5747915
SANDVIK 460.1-1150-058A0-XM GC34 460 SOLID CARBIDE DRILL 6241156
TITEX DC150-12-03.400A1-WJ30TA SOLID CARBIDE DRILL 6618752
DORMER R0235.5 R023 5.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403015
GUHRING 05514 008.900 RATIO DRILL SOLID CARBIDE 8.900MM
SANDVIK 460.1-0950-048A0-XM GC34 460 SOLID CARBIDE DRILL 6241136
CUTLINE 892893 SCD03-08.20I1 CUPMM CARB DRILL 8.2 IC 3XD
DOR R454 21/32 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R45314.0 DRILL 14.00 MM 5979680
SANDVIK 860.1-0770-028A0-PMP1BM SC DRILLS CORODRILL 8150942
GUHRING 05511 009.200 RATIO DRILL/COOLING SOLID CARBIDE 9.200MM