SANDVIK R840-0470-50-A1A1220 SC DRILLS CORODRILL 5747296


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0470-50-A1A1220
rubix:317A1238
manufacturer :5747296
brand logo
brand logo
Technical specifications
Drilling diameter4.7 mm
Total length74 mm
Length of cut24.3 mm
See all Specifications

Product details : SANDVIK R840-0470-50-A1A1220 SC DRILLS CORODRILL 5747296


Technical specifications


Attributes
Drilling diameter4.7 mm
Total length74 mm
Length of cut24.3 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 130.00 excl. VAT
/ Each
£ 156.00 incl. VAT
  • Usually arrives within 14 working days