SANDVIK R840-0520-50-A1A1220 SC DRILLS CORODRILL 5746735


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0520-50-A1A1220
rubix:317A1242
manufacturer :5746735
brand logo
brand logo
Technical specifications
Drilling diameter5.2 mm
Total length82 mm
Length of cut26.9 mm
See all Specifications

Product details : SANDVIK R840-0520-50-A1A1220 SC DRILLS CORODRILL 5746735


Technical specifications


Attributes
Drilling diameter5.2 mm
Total length82 mm
Length of cut26.9 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 130.00 excl. VAT
/ Each
£ 156.00 incl. VAT
  • Usually arrives within 14 working days