SANDVIK R840057030A0A1220 DELTA -C DRIVE


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0570-30-A0A1220
rubix:1037715
manufacturer :5747032
ean:11490463
brand logo
brand logo
Technical specifications
Drilling diameter5.7 mm
Total length66 mm
Length of cut17.7 mm
See all Specifications

Product details : SANDVIK R840057030A0A1220 DELTA -C DRIVE


Technical specifications


Attributes
Drilling diameter5.7 mm
Total length66 mm
Length of cut17.7 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 90.60 excl. VAT
/ Each
£ 108.72 incl. VAT
  • Usually arrives within 14 working days