SANDVIK 861.1-0680-082A1-GM GC34 SOLID CARBIDE DRILL 6151048
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:861.1-0680-082A1-GMGC34
Rubix:258A3198
Manufacturer :6151048




Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 158 mm |
| Length of cut | 82.7 mm |
Product details : SANDVIK 861.1-0680-082A1-GM GC34 SOLID CARBIDE DRILL 6151048
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 158 mm |
| Length of cut | 82.7 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.1618 |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 295.45 excl. VAT
/ Each
£ 354.54 incl. VAT
- Usually arrives within 14 working days