Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K324-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213468
SANDVIK 1K324-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213468
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K324-0200-XA 1730
rubix:
254A4699
manufacturer :
8213468
ean:
7323226616279
Product details
Technical specifications
Product details : SANDVIK 1K324-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213468
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.34
excl. VAT
/
Each
£
40.01
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TITEX A1166-9.6 DRILLS SOLID CARBID TYPE N 5057921
TITEX DC150-05-12.200D1-WJ30RE SOLID CARBIDE DRILL 7287856
DORMER R4578.2 DRILL 8.20 MM 5980401
DORMER R45711.2 DRILL 11.20 MM 5979036
TITEX DC150-05-14.500D1-WJ30RE SOLID CARBIDE DRILL 7287871
SANDVIK 860.1-1050-085A1-GMX1BM SC DRILLS CORODRILL 7781867
SANDVIK 861.1-1300-156A1-GMGC34 SC DRILLS LONG AND MICRO 6151147
WALTER A1166-7 A1166-7 7MM DRILL
WALTER 6618755 DC150-12-03.600A1-WJ30TA
GUHRING 05515 006.500 RATIO DRILL SOLID CARBIDE 6.500MM
TITEX DC150-03-04.500A0-WJ30RE SOLID CARBIDE DRILL 6618077
MITSUBCARB MS0980-SLA SOLID CARBIDE DRILLS MS LINE 90012506
DORMER R0239.7 R023 9.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403057
TITEX DC150-05-12.000A0-WJ30TA SOLID CARBIDE DRILL 7462167
SANDVIK 860.1-1190-037A1-PMP1BM SC DRILLS CORODRILL 8151398