GUHRING 00205 008.300 TWIST DRILLS 8.300 MM

Twist drill DIN338N

See technical information

References

Gühring:205 8.300
Rubix:80000055
Manufacturer :9002050083000
EAN:4031093016292
brand logo

Technical specifications

Drilling diameter8.3 mm
Total length117 mm
Length of cut117 mm
See all Specifications

Product details : GUHRING 00205 008.300 TWIST DRILLS 8.300 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter8.3 mm
Total length117 mm
Length of cut117 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter8.3 mm
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
  • Usually arrives within 14 working days