TITEX DC150-03-01.600U0-WJ30RE SOLID CARBIDE DRILL 7781106
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-01.600U0-WJ30RE
Rubix:259A4223
Manufacturer :7781106
EAN:4031132437538

Technical specifications
| Drilling diameter | 1.6 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 7 mm |
Product details : TITEX DC150-03-01.600U0-WJ30RE SOLID CARBIDE DRILL 7781106
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.063in
Technical specifications
Attributes
| Drilling diameter | 1.6 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Ratio of diameter to length of drill hole | 0.23 |
| Angle of helix | 30 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 46.36 excl. VAT
/ Each
£ 55.63 incl. VAT
- Usually arrives within 14 working days