SANDVIK 861.1-0350-070A1-GMGC34 SC DRILLS LONG AND MICRO 6150947
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:861.1-0350-070A1-GMGC34
Rubix:318A9388
Manufacturer :6150947




Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 123 mm |
| Length of cut | 70.6 mm |
Product details : SANDVIK 861.1-0350-070A1-GMGC34 SC DRILLS LONG AND MICRO 6150947
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 123 mm |
| Length of cut | 70.6 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 20.1714 |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 333.00 excl. VAT
/ Each
£ 399.60 incl. VAT
- Usually arrives within 14 working days