References
Sandvik Coromant:R840-0880-30-A1A1220
Rubix:288A4330
Manufacturer :5747889
EAN:11492412




Technical specifications
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.9 mm |
Product details : SANDVIK R840-0880-30-A1A 1220 5747889
Technical specifications
Attributes
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.9 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 182.00 excl. VAT
/ Each
£ 218.40 incl. VAT
- Usually arrives within 14 working days