SANDVIK R840-0880-50-A0A1220 SC DRILLS CORODRILL 5747845


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0880-50-A0A1220
rubix:319A9674
manufacturer :5747845
brand logo
brand logo
Technical specifications
Drilling diameter8.8 mm
Total length103 mm
Length of cut45.5 mm
See all Specifications

Product details : SANDVIK R840-0880-50-A0A1220 SC DRILLS CORODRILL 5747845


Technical specifications


Attributes
Drilling diameter8.8 mm
Total length103 mm
Length of cut45.5 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
  • Usually arrives within 14 working days