SANDVIK 460.1-0620-019A1-XM GC34 SOLID CARBIDE DRILL 6241247


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0620-019A1-XMGC34
rubix:260A1152
manufacturer :6241247
brand logo
brand logo
Technical specifications
Drilling diameter6.2 mm
Total length79 mm
Length of cut19.5 mm
See all Specifications

Product details : SANDVIK 460.1-0620-019A1-XM GC34 SOLID CARBIDE DRILL 6241247


Technical specifications


Attributes
Drilling diameter6.2 mm
Total length79 mm
Length of cut19.5 mm
Ratio of diameter to length of drill hole3,14516
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 61.95 excl. VAT
/ Each
£ 74.34 incl. VAT
  • Usually arrives within 14 working days