Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.800D1-WJ30RE SOLID CARBIDE DRILL 7287795
TITEX DC150-05-05.800D1-WJ30RE SOLID CARBIDE DRILL 7287795
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-05.800D1-WJ30RE
rubix:
2593243
manufacturer :
7287795
ean:
4031132401607
Technical specifications
Drilling diameter
5.8
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.800D1-WJ30RE SOLID CARBIDE DRILL 7287795
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2283in
Technical specifications
Attributes
Drilling diameter
5.8
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45410.2 DRILL 10.20 MM 5979985
SANDVIK 860.1-0920-080A1-PMP1BM SC DRILLS CORODRILL 8151304
SANDVIK 860.1-0338-017A0-GMX1BM SC DRILLS CORODRILL 7781758
SANDVIK 860.1-0680-021A1-SDS2BM SC DRILLS CORODRILL 8420873
TITEX A1263-8.6 DRILLS SOLID CARBID TYPE N 5061202
TITEX DC150-05-11.100A1-WJ30RE SOLID CARBIDE DRILL 6618400
SANDVIK 460.1-0760-023A1-XM GC34 6241264
SANDVIK 1K212-0970-XB 1730 DURA SOLID CARBIDE END MILL 8213413
SANDVIK 860.1-0450-036A1-NMH10F SC DRILLS LONG AND MICRO 6253763
SANDVIK 460.1-1420-107A1-XMGC34 SC DRILLS CORODRILL 460 6422608
SANDVIK R840075050A1A1220 DELTA -C DRIVE
TITEX DC150-05-09.525A1-WJ30RE SOLID CARBIDE DRILL 6618380
TITEX DC150-05-06.350A0-WJ30TA SOLID CARBIDE DRILL 7462105
TITEX DC150-05-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287802
GUHRING 05511 011.500 RATIO DRILL/COOLING SOLID CARBIDE 11.500MM