SANDVIK R840103030A1A1220 DELTA -C DRIVE


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1030-30-A1A1220
rubix:1038166
manufacturer :5748093
brand logo
brand logo
Technical specifications
Drilling diameter10.3 mm
Total length102 mm
Length of cut32.7 mm
See all Specifications

Product details : SANDVIK R840103030A1A1220 DELTA -C DRIVE


Technical specifications


Attributes
Drilling diameter10.3 mm
Total length102 mm
Length of cut32.7 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 211.00 excl. VAT
/ Each
£ 253.20 incl. VAT
  • Usually arrives within 14 working days