References
Dormer:R45419/32
Rubix:2019683
EAN:7320760624128




Technical specifications
| Drilling diameter | 15.08 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 82 mm |
Product details : DOR R454 19/32 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
Technical specifications
Attributes
| Drilling diameter | 15.08 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 82 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5xd |
| Internal cooling | no |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ Each
£ 164.16 incl. VAT
- Usually arrives within 14 working days