SANDVIK R840-1270-50-A0A1220 SC DRILLS CORODRILL 5748537


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1270-50-A0A1220
rubix:318A8859
manufacturer :5748537
brand logo
brand logo
Technical specifications
Drilling diameter12.7 mm
Total length124 mm
Length of cut61.8 mm
See all Specifications

Product details : SANDVIK R840-1270-50-A0A1220 SC DRILLS CORODRILL 5748537


Technical specifications


Attributes
Drilling diameter12.7 mm
Total length124 mm
Length of cut61.8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 298.00 excl. VAT
/ Each
£ 357.60 incl. VAT
  • Usually arrives within 14 working days