SANDVIK R840-1380-30-A0A1220 SC DRILLS CORODRILL 5748826


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1380-30-A0A1220
rubix:319A1730
manufacturer :5748826
brand logo
brand logo
Technical specifications
Drilling diameter13.8 mm
Total length107 mm
Length of cut43.4 mm
See all Specifications

Product details : SANDVIK R840-1380-30-A0A1220 SC DRILLS CORODRILL 5748826


Technical specifications


Attributes
Drilling diameter13.8 mm
Total length107 mm
Length of cut43.4 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 248.00 excl. VAT
/ Each
£ 297.60 incl. VAT
  • Usually arrives within 14 working days