Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-7.1 DRILLS SOLID CARBID TYPE N 5057896
TITEX A1166-7.1 DRILLS SOLID CARBID TYPE N 5057896
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-7.1
rubix:
356A6621
manufacturer :
5057896
ean:
4031132236315
Technical specifications
Drilling diameter
7.1
mm
Total length
74
mm
Length of cut
45
mm
Product details
Technical specifications
Product details : TITEX A1166-7.1 DRILLS SOLID CARBID TYPE N 5057896
Technical specifications
Attributes
Drilling diameter
7.1
mm
Total length
74
mm
Length of cut
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.95
excl. VAT
/
Each
£
85.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0390-50-A1A1220 SC DRILLS CORODRILL 5747942
SANDVIK 860.1-0330-017A0-GMX1BM SC DRILLS CORODRILL 7781757
TITEX DC150-05-19.000D1-WJ30RE SOLID CARBIDE DRILL 7287895
MITSUBCARB MS0650-SLA SOLID CARBIDE DRILLS MS LINE 90012434
SANDVIK 460.1-1090-055A1-XMGC34 SC DRILLS CORODRILL 460 6762768
SANDVIK 460.1-0900-027A0-XM GC34 460 SOLID CARBIDE DRILL 6241429
TITEX A1276TFL-3.8 DRILLS SOLID CARBID TYPE N 5061431
SANDVIK 860.1-1180-096A1-GMX1BM SC DRILLS CORODRILL 7781872
MITSUBCARB MS0310-SLA SOLID CARBIDE DRILLS MS LINE 90012338
SANDVIK 860.1-0300-015A1-GMX1BM SC DRILLS CORODRILL 7781624
GUHRING 05510 007.400 RATIO DRILL/COOLING SOLID CARBIDE 7.400MM
SANDVIK R840-0317-30-A1A1220 SC DRILLS CORODRILL 5746817
TITEX A6589DPP-9 9MM CARBIDE COOLANR THROUGH DRILLS
TITEX DC150-12-03.969A1-WJ30TA SOLID CARBIDE DRILL 6618759
SANDVIK 860.1-1400-115A1-PMP1BM SC DRILLS CORODRILL 8151445