SANDVIK T100-KM103AF-5/8D210 COROTAP 6871297
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM103AF-5/8D210
Rubix:320A0979
Manufacturer :6871297
EAN:7323220281657



Product details : SANDVIK T100-KM103AF-5/8D210 COROTAP 6871297
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
| Threading | 5/8-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 150.33 excl. VAT
/ Each
£ 180.40 incl. VAT
- Usually arrives within 14 working days
