References
Gühring:822 14.000
Rubix:285A4691
Manufacturer :9008220140000
EAN:4031093253123


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00822 014.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 14 mm |
| Angle of helix | 40 ° |
| Total length | 110 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 55.77 excl. VAT
/ Each
£ 66.92 incl. VAT
- Usually arrives within 14 working days