GUHRING 02944 006.000 MACHINE TAPS SOLID CARBIDE


Machine thread-cutter Gühring

References
gühring:9029440060000
rubix:285A3270
ean:4031093621328
brand logo
brand logo
Technical specifications
ThreadingMetric
Threading diameter6 mm
Body materialHSS-E
See all Specifications

Product details : GUHRING 02944 006.000 MACHINE TAPS SOLID CARBIDE


Solid carbide through hole machine tap Design: Factory standard, tolerance range ISO 2/6H, type H, with point form D (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for annealed steels up to 62 HRC. Note: Different core hole Ø. Please order the appropriate jobber drill (order no. 1189) separately.

Technical specifications


Attributes
ThreadingMetric
Threading diameter6 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 228.25 excl. VAT
/ Each
£ 273.90 incl. VAT
  • Usually arrives within 14 working days