SANDVIK T200-XM100DB-M14X100C145 COROTAP OPTIMIZED VERSATILITY 6635087
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M14X100C145
Rubix:319A7557
Manufacturer :6635087




Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M14X100C145 COROTAP OPTIMIZED VERSATILITY 6635087
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 47.93 excl. VAT
/ Each
£ 57.52 incl. VAT
- Usually arrives within 14 working days