Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M30X200B145 COROTAP OPTIMIZED VERSATILITY 6635099
SANDVIK T200-XM100DB-M30X200B145 COROTAP OPTIMIZED VERSATILITY 6635099
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M30X200B145
rubix:
319A6415
manufacturer :
6635099
Technical specifications
Threading diameter
30
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M30X200B145 COROTAP OPTIMIZED VERSATILITY 6635099
Technical specifications
Attributes
Threading diameter
30
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.33
excl. VAT
/
Each
£
188.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT TC216-SET1-M3-M12-WY80FC TAP 7817856
GUHRING 00833 024.008 MACHINE TAPS 9008330240080
SANDVIK E4161/4 6183055
DORMER EP00TINM18 SPIRAL POINT TAP M18 X 2.50 MM 6196712
GUHRING 00830 012.007 MACHINE TAPS 9008300120070
DORMER E300M6X.75 6290632
WALTERPROT 23410-UNF2 HAND- AND MACHINE TAPS HSS/-E 5078579
GUHRING 00834 014.006 MACHINE TAPS 9008340140060
DORMER E252M10 TAP M10 X 1.50 MM 5975917
SANDVIK T300-XM101AF-7/16C150 COROTAP OPTIMIZED VERSATILITY 6966758
DORMER E000TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196692
GUHRING 02087 018.000 MACHINE TAPS 9020870180000
SANDVIK T100-KM101AB-M12X150D210 COROTAP 6871347
DORMER E7141/8 TAP 5977559
WALTER P203603-M16 TAPS HSS-E X PERT 6149266